Shop All Trash Cans
Rev-A-Shelf
Accessory, White, Plastic
Mfr # RV-1024-52
Zoro # G006156821
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 17.75 in
- Width 11 in
- Depth 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-1024-52
- Zoro # G006156821
- UPC # 90713041858
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17.75 in |
Width | 11 in |
Depth | 10.88 in |
Details
Color | White |
Material | Plastic |
Item | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Accessory, Black, Plastic (RV-1024-18-52)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- REV-A-SHELF Rev-A-Shelf - Replacement Waste Bin White-30 Quart (6700-61-52)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883552)
- Rev-A-Shelf Trash Cans