Shop All Trash Cans
Rev-A-Shelf
Accessory, Silver, Plastic
Mfr # RV-35-17-52
Zoro # G906014443
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 17.9 in
- Width 14.19 in
- Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-17-52
- Zoro # G906014443
- UPC # 90713818443
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17.9 in |
Width | 14.19 in |
Depth | 10.5 in |
Details
Color | Silver |
Material | Plastic |
Item | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- TENNANT Ignition Key (361144)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- ZORO SELECT Surface Protect Tape, Clear, 5" x 1000 ft. (3187C 5INX1000FT)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- REV-A-SHELF Rev-A-Shelf Polymer Undersink Pivot Out Waste Container (8-700411-20)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- NUSTEEL NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin (ET8H)
- Rev-A-Shelf Trash Cans