Shop All Trash Can Lids
Rev-A-Shelf
Accessory, 14 in W/Dia, White, Plastic
Mfr # RV-35-LID-1
Zoro # G706156824
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 14 in
- Depth 10.25 in
- Material Plastic
- Height 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-LID-1
- Zoro # G706156824
- UPC # 90713049465
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 14 in |
Depth | 10.25 in |
Height | 0.89 in |
Details
Color | White |
Item | Accessory |
Material | Plastic |
Description
Rev-A-Shelf RV-35-LID-1 35 Quart Polymer Trash Waste Recycling Container Replacement Lid For Kitchen or Laundry Room Sliding Cabinet Base, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- STAGE2 Alcohol-free foaming hand sanitizer - 1000ML - 4 PK (2XL-224)
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Champagne, Plastic (RV-35-LID-12-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- RUBBERMAID COMMERCIAL Lid, Hinged, f/Slim Jim Container, Rectangular, 4PK, Black (RCP267400BKCT)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- Rev-A-Shelf Trash Can Lids