Shop All Trash Can Lids
Rev-A-Shelf
Accessory, 14 in W/Dia, Silver, Plastic
Mfr # RV-35-LID-17-1
Zoro # G106156868
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 14 in
- Depth 10.25 in
- Material Plastic
- Height 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-LID-17-1
- Zoro # G106156868
- UPC # 90713049472
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 14 in |
Depth | 10.25 in |
Height | 0.89 in |
Details
Color | Silver |
Item | Accessory |
Material | Plastic |
Description
Rev-A-Shelf RV-35-LID-17-1 35 Quart Polymer Trash Waste Container Garbage Recycling Can Replacement Lid for Kitchen or Laundry Room Sliding Cabinet Base, Silver (Lid Only)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- MILLER MFG Heated Flat Back Water Bucket 20 Qt. (11166)
- DRILLBRUSH Drill Brush - Scrub Pads - Bathroom Accessories - Cleaning Supplies - (P4-3RU-3V-QC-DB)
- MILL ROSE Power Deuce Brushing Tool Cooper 075 in ID (62831)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- REV-A-SHELF Accessory, 14 in W/Dia, White, Plastic (RV-35-LID-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Champagne, Plastic (RV-35-LID-12-1)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- Rev-A-Shelf Trash Can Lids