Shop All Trash Can Lids
Rev-A-Shelf
Accessory, 14 in W/Dia, Champagne, Plastic
Mfr # RV-35-LID-12-1
Zoro # G906156860
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width/Diameter 14 in
- Material Plastic
- Depth 10.25 in
- Height 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-LID-12-1
- Zoro # G906156860
- UPC # 90713005898
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 14 in |
Depth | 10.25 in |
Height | 0.89 in |
Details
Color | Champagne |
Item | Accessory |
Material | Plastic |
Description
Rev-A-Shelf RV-35-LID-12-1 35 Quart Polymer Plastic Trash Waste Container Can Replacement Lid for Kitchen or Laundry Room Sliding Cabinet Base, Champagne (Lid Only)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- LIBMAN Polypropylene Handheld Dust Pan (928)
- REMCO Vikan 4.0in Pipe Brush- Medium, Yellow (5380-103-6)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- REV-A-SHELF Accessory, 14 in W/Dia, White, Plastic (RV-35-LID-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- Rev-A-Shelf Trash Can Lids