Shop All Trash Can Lids
Rev-A-Shelf
Accessory, 14 in W/Dia, Black, Plastic
Mfr # RV-35-LID-18-1
Zoro # G606156832
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width/Diameter 14 in
- Material Plastic
- Depth 10.25 in
- Height 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-LID-18-1
- Zoro # G606156832
- UPC # 90713049489
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 14 in |
Depth | 10.25 in |
Height | 0.89 in |
Details
Color | Black |
Item | Accessory |
Material | Plastic |
Description
Rev-A-Shelf RV-35-LID-18-1 35 Quart Polymer Trash Waste Container Garbage Recycling Can Replacement Lid for Kitchen or Laundry Room Sliding Cabinet Base, Black (Lid Only)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Viper Channel 24 Inch (2297)
- GOLDEN STAR Dust Mop Frame, 36 in W, Metal, PK3 (FQC36-3PK)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- HERCULES Liquid Grease Remover, 32 Oz Aerosol Can, Liquid, Clear (20110)
- REV-A-SHELF Accessory, 14 in W/Dia, Champagne, Plastic (RV-35-LID-12-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- REV-A-SHELF Accessory, 14 in W/Dia, White, Plastic (RV-35-LID-1)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- Rev-A-Shelf Trash Can Lids