Shop All Cable Ties
Retyz
Releasable Tie, Yellow, Nylon, PK20
Mfr # EVT-S14YW-HA
Zoro # G707951060
product price: $14.61
/pk 20, $0.73/ea
$14.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S14YW-HA
- Zoro # G707951060
- UPC # 845425030948
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Actual Length | 14 in |
Details
Color | Yellow |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Max. Temp. Rating | 85 Degrees C |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | No |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S14GY-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- Retyz Cable Ties