Shop All Cable Ties
Retyz
Releasable Tie, Yellow, Nylon, PK100
Mfr # EVT-S14YW-TA
Zoro # G007951050
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-S14YW-TA
- Zoro # G007951050
- UPC # 845425030962
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Nominal Length | 14 in |
Actual Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Details
Color | Yellow |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
UL Type | 2 |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Flame Retardant | Yes |
Outdoor Use | No |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles (8911DPSG53V02)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- Retyz Cable Ties