Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK50
Mfr # PRT-S36BK-PA
Zoro # G507951208
product price: $101.65
/pk 50, $2.03/ea
Free Shipping & Returns
$101.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.35 in
- Tensile Strength 175 lb
- Max. Bundle Dia. 11.02 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # PRT-S36BK-PA
- Zoro # G507951208
- UPC # 845425032256
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.35 in |
Max. Bundle Dia. | 11.02 in |
Nominal Length | 36 in |
Actual Length | 36 in |
Nominal Max. Bundle Dia. | 280 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 175 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | Yes |
Min. Temp. Rating | -40 Degrees C |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Description
Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- Retyz Cable Ties