Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK20
Mfr # WKT-S24BK-HA
Zoro # G007951197
product price: $32.21
/pk 20, $1.61/ea
$32.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 7.12 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S24BK-HA
- Zoro # G007951197
- UPC # 845425031938
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 7.12 in |
Nominal Length | 24 in |
Nominal Max. Bundle Dia. | 181 mm |
Actual Length | 24 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Cable Tie Style | Releasable |
Outdoor Use | Yes |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 24 in, Width 0.29 in, Nominal Length 24 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 181 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 7.12 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S10PR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S06BK-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- Retyz Cable Ties