Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK20
Mfr # EVT-S14BK-HA
Zoro # G507951048
product price: $14.61
/pk 20, $0.73/ea
$14.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S14BK-HA
- Zoro # G507951048
- UPC # 845425030580
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Nominal Max. Bundle Dia. | 87 mm |
Actual Length | 14 in |
Nominal Length | 14 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Outdoor Use | Yes |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S10RD-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S06BK-HA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Black (CT-VW-100-BK)
- Retyz Cable Ties