Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK20
Mfr # EVT-S12BK-HA
Zoro # G507951055
product price: $11.72
/pk 20, $0.59/ea
$11.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S12BK-HA
- Zoro # G507951055
- UPC # 845425030177
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 3.42 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 12 in |
Actual Length | 12 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | Yes |
Cable Tie Style | Releasable |
Flame Retardant | Yes |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S10BK-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- Retyz Cable Ties