Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # WKT-V14BK-TA
Zoro # G107951158
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # WKT-V14BK-TA
- Zoro # G107951158
- UPC # 845425032058
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.42 in |
Nominal Length | 14 in |
Actual Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | Yes |
Cable Tie Style | Releasable |
UL Type | 2 |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant, UV Stabilized |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, UV Stabilized, Heavy Duty, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi (4000GEAR)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S10BK-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S06BK-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- Retyz Cable Ties