Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-V12BK-TA
Zoro # G007951135
$38.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-V12BK-TA
- Zoro # G007951135
- UPC # 845425031396
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 3.42 in |
Nominal Max. Bundle Dia. | 87 mm |
Actual Length | 12 in |
Nominal Length | 12 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | Yes |
Cable Tie Style | Releasable |
Flame Retardant | Yes |
Basic Material - Cable Tie | Nylon |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | UV Light Resistant, UV Stabilized |
Description
Releasable Cable Tie, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, UV Stabilized, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- RETYZ Releasable Cable Tie, Black, 0.09" W (VRT-S06BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- Retyz Cable Ties