Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-V08BK-TA
Zoro # G707951077
$30.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-V08BK-TA
- Zoro # G707951077
- UPC # 845425031372
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 55 mm |
Actual Length | 8 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Outdoor Use | Yes |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | UV Light Resistant, UV Stabilized |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, UV Stabilized, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 12 (HF321J)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S16NL-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S10PR-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - UV Black Nylon - 100 pcs (CT282)
- Retyz Cable Ties