Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-S14BK-TA
Zoro # G607951122
product price: $31.70
/pk 100, $0.32/ea
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S14BK-TA
- Zoro # G607951122
- UPC # 845425030603
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Actual Length | 14 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Flame Retardant | Yes |
Outdoor Use | Yes |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Max. Temp. Rating | 85 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- ITT CANNON 031-8556-115 (CB1612SG)
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK (C6061A.41.01)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 (PRT-S36FG-PA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- Retyz Cable Ties