Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-S08BK-TA
Zoro # G507951253
product price: $20.48
/pk 100, $0.20/ea
$20.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S08BK-TA
- Zoro # G507951253
- UPC # 845425029362
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 55 mm |
Nominal Length | 8 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | Yes |
Basic Material - Cable Tie | Nylon |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- RETYZ Releasable Cable Tie, Black, 0.09" W (VRT-S06BK-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- Retyz Cable Ties