Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-H14BK-TA
Zoro # G007951203
product price: $47.59
/pk 100, $0.48/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-H14BK-TA
- Zoro # G007951203
- UPC # 845425028822
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 14 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 115 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | Yes |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | Heat Stabilized, UV Light Resistant |
UL Type | 2 |
Max. Temp. Rating | 115 Degrees C |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Heat Stabilized, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 115 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 115 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- Retyz Cable Ties