Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK10
Mfr # PRT-S36BK-DA
Zoro # G607951085
product price: $34.16
/pk 10, $3.42/ea
$34.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.35 in
- Tensile Strength 175 lb
- Max. Bundle Dia. 11.02 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # PRT-S36BK-DA
- Zoro # G607951085
- UPC # 845425032232
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.35 in |
Max. Bundle Dia. | 11.02 in |
Nominal Length | 36 in |
Nominal Max. Bundle Dia. | 280 mm |
Actual Length | 36 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 175 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Cable Tie Style | Releasable |
Flame Retardant | Yes |
Min. Temp. Rating | -40 Degrees C |
Outdoor Use | Yes |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S06BK-HA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- Retyz Cable Ties