Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK10
Mfr # PRT-S32BK-DA
Zoro # G907951105
product price: $31.27
/pk 10, $3.13/ea
$31.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.35 in
- Tensile Strength 175 lb
- Max. Bundle Dia. 9.64 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # PRT-S32BK-DA
- Zoro # G907951105
- UPC # 845425032072
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.35 in |
Max. Bundle Dia. | 9.64 in |
Actual Length | 32 in |
Nominal Length | 32 in |
Nominal Max. Bundle Dia. | 245 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 175 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Basic Material - Cable Tie | Nylon |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | Yes |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 32 in, Width 0.35 in, Nominal Length 32 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 245 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 9.64 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- Retyz Cable Ties