Shop All Cable Ties
Retyz
Releasable Tie, Red, Nylon, PK100
Mfr # WKT-S14RD-TA
Zoro # G007951166
$43.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.93 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # WKT-S14RD-TA
- Zoro # G007951166
- UPC # 845425031815
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.93 in |
Actual Length | 14 in |
Nominal Max. Bundle Dia. | 100 mm |
Nominal Length | 14 in |
Details
Color | Red |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S10BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- Retyz Cable Ties