Shop All Cable Ties
Retyz
Releasable Tie, Purple, Nylon, PK20
Mfr # EVT-S06PR-HA
Zoro # G607951252
product price: $6.28
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.56
$12.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S06PR-HA
- Zoro # G607951252
- UPC # 845425029218
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Actual Length | 6 in |
Nominal Max. Bundle Dia. | 38 mm |
Nominal Length | 6 in |
Details
Color | Purple |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | No |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Purple, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 150A, 600V AC, Non-Indicating (HSJ150)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- Retyz Cable Ties