Shop All Cable Ties
Retyz
Releasable Tie, Purple, Nylon, PK100
Mfr # EVT-S06PR-TA
Zoro # G707951251
product price: $19.54
/pk 100, $0.20/ea
$19.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S06PR-TA
- Zoro # G707951251
- UPC # 845425029232
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Actual Length | 6 in |
Nominal Length | 6 in |
Nominal Max. Bundle Dia. | 38 mm |
Details
Color | Purple |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Purple, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK50 (PRT-S32FO-PA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- Retyz Cable Ties