Shop All Cable Ties
Retyz
Releasable Tie, PK100
Mfr # WKT-M14BL-TA
Zoro # G007951173
product price: $101.14
/pk 100, $1.01/ea
Free Shipping & Returns
$101.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-M14BL-TA
- Zoro # G007951173
- UPC # 845425031433
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 14 in |
Details
Color | Blue |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Metal Detectable | Yes |
Cable Tie Properties | Metal Detectable, UV Light Resistant |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Metal Detectable, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15BK)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- Retyz Cable Ties