Shop All Cable Ties
Retyz
Releasable Tie, PK100
Mfr # WKT-H14BK-TA
Zoro # G507951185
product price: $65.95
/pk 100, $0.66/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.42 in
- Material Heat Stabilized Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-H14BK-TA
- Zoro # G507951185
- UPC # 845425031426
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 14 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Heat Stabilized Nylon 6/6 |
Temp. Range | -40 Degrees C to 115 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
UL Type | 2 |
Max. Temp. Rating | 115 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | Heat Stabilized, UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Outdoor Use | Yes |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heat Stabilized, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 115 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Heat Stabilized Nylon 6/6, Max. Temp. Rating 115 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- HUBBELL Cover Assembly, Gray (CA420)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- CYBERPOWER 6 ft. L 10 outlets Battery Backup/Surge Protector Black 890 J (LX1500GU3)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S16BK-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 (PRT-S36FG-PA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- Retyz Cable Ties