Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK20
Mfr # WKT-S24NL-HA
Zoro # G607951207
product price: $30.25
/pk 20, $1.51/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 7.12 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S24NL-HA
- Zoro # G607951207
- UPC # 845425032027
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 7.12 in |
Nominal Max. Bundle Dia. | 181 mm |
Actual Length | 24 in |
Nominal Length | 24 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Flame Retardant | Yes |
Max. Temp. Rating | 85 Degrees C |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Outdoor Use | No |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Description
Releasable Cable Tie, Releasable, Actual Length 24 in, Width 0.29 in, Nominal Length 24 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 181 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 7.12 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S10PR-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S08FO-TA)
- Retyz Cable Ties