Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK20
Mfr # EVT-S16NL-HA
Zoro # G007951128
product price: $15.63
/pk 20, $0.78/ea
$15.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S16NL-HA
- Zoro # G007951128
- UPC # 845425031181
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 4.68 in |
Actual Length | 16 in |
Nominal Length | 16 in |
Nominal Max. Bundle Dia. | 119 mm |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
Basic Material - Cable Tie | Nylon |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S16BK-HA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- Retyz Cable Ties