Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK100
Mfr # EVT-S12NL-TA
Zoro # G707951084
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-S12NL-TA
- Zoro # G707951084
- UPC # 845425030429
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 12 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Flame Retardant | Yes |
Min. Temp. Rating | -40 Degrees C |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Outdoor Use | No |
Description
Releasable Cable Tie, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- Retyz Cable Ties