Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK100
Mfr # EVT-S10NL-TA
Zoro # G507951093
product price: $21.50
/pk 100, $0.22/ea
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.79 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S10NL-TA
- Zoro # G507951093
- UPC # 845425030016
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.79 in |
Nominal Length | 10 in |
Nominal Max. Bundle Dia. | 71 mm |
Actual Length | 10 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
UL Type | 2 |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie, Releasable, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 71 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.79 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- Retyz Cable Ties