Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK100
Mfr # EVT-S08NL-TA
Zoro # G507951123
$19.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-S08NL-TA
- Zoro # G507951123
- UPC # 845425029607
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Nominal Max. Bundle Dia. | 55 mm |
Nominal Length | 8 in |
Actual Length | 8 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
UL Type | 2 |
Flame Retardant | Yes |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- ILSCO Aluminum Mechanical Lug, onductor 600-2 (AU-600-2NS-EC)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK50 (PRT-S32FO-PA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- Retyz Cable Ties