Shop All Cable Ties
Retyz
Releasable Tie, Natural, Nylon, PK100
Mfr # EVT-S06NL-TA
Zoro # G507951239
product price: $18.52
/pk 100, $0.19/ea
$18.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S06NL-TA
- Zoro # G507951239
- UPC # 845425029171
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Actual Length | 6 in |
Nominal Max. Bundle Dia. | 38 mm |
Nominal Length | 6 in |
Details
Color | Natural |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
UL Type | 2 |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S16NL-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- Retyz Cable Ties