Shop All Cable Ties
Retyz
Releasable Tie, Maroon, Nylon, PK100
Mfr # EVT-S16MR-TA
Zoro # G007951142
product price: $37.56
/pk 100, $0.38/ea
$37.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Maroon
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S16MR-TA
- Zoro # G007951142
- UPC # 845425028938
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 4.68 in |
Nominal Max. Bundle Dia. | 119 mm |
Actual Length | 16 in |
Nominal Length | 16 in |
Details
Color | Maroon |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
UL Type | 2 |
Cable Tie Properties | Plenum Rated, UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
Plenum Rated | Yes |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Pull-Tab Release, Color Maroon, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Plenum Rated, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- Retyz Cable Ties