Shop All Cable Ties
Retyz
Releasable Tie, Maroon, Nylon, PK100
Mfr # EVT-S08MR-TA
Zoro # G007951081
product price: $20.48
/pk 100, $0.20/ea
$20.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S08MR-TA
- Zoro # G007951081
- UPC # 845425028891
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 55 mm |
Nominal Length | 8 in |
Details
Color | Maroon |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
Max. Temp. Rating | 85 Degrees C |
Plenum Rated | Yes |
Cable Tie Properties | Plenum Rated, UV Light Resistant |
UL Type | 2 |
Outdoor Use | No |
Cable Tie Style | Releasable |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Maroon, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Plenum Rated, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S10RD-HA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- Retyz Cable Ties