Shop All Cable Ties
Retyz
Releasable Tie, Green, Nylon, PK20
Mfr # EVT-S14GN-HA
Zoro # G707951183
product price: $14.61
/pk 20, $0.73/ea
$14.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S14GN-HA
- Zoro # G707951183
- UPC # 845425030733
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 14 in |
Actual Length | 14 in |
Details
Color | Green |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- Retyz Cable Ties