Shop All Cable Ties
Retyz
Releasable Tie, Green, Nylon, PK20
Mfr # EVT-S08GN-HA
Zoro # G607951153
product price: $7.30
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.60
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S08GN-HA
- Zoro # G607951153
- UPC # 845425029492
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Nominal Max. Bundle Dia. | 55 mm |
Nominal Length | 8 in |
Actual Length | 8 in |
Details
Color | Green |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S08FO-TA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- Retyz Cable Ties