Shop All Cable Ties
Retyz
Releasable Tie, Green, Nylon, PK100
Mfr # EVT-S10GN-TA
Zoro # G407951056
product price: $23.45
/pk 100, $0.23/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.79 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S10GN-TA
- Zoro # G407951056
- UPC # 845425029935
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.79 in |
Nominal Max. Bundle Dia. | 71 mm |
Actual Length | 10 in |
Nominal Length | 10 in |
Details
Color | Green |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Pull-Tab Release, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 71 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.79 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120V AC, 240/480V AC (MT0250A)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK20 (WKT-S24NL-HA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- Retyz Cable Ties