Shop All Cable Ties
Retyz
Releasable Tie, Gray, Nylon, PK20
Mfr # EVT-S10GY-HA
Zoro # G407951049
product price: $9.26
/pk 20, $0.46/ea
$9.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2.79 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S10GY-HA
- Zoro # G407951049
- UPC # 845425029942
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.79 in |
Nominal Max. Bundle Dia. | 71 mm |
Actual Length | 10 in |
Nominal Length | 10 in |
Details
Color | Gray |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | No |
Cable Tie Style | Releasable |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Basic Material - Cable Tie | Nylon |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Pull-Tab Release, Color Gray, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 71 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.79 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- TATCO 11 in. Cable Ties - Natural - Clear - 100 Pack (TCO22310)
- Retyz Cable Ties