Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK50
Mfr # PRT-S36FO-PA
Zoro # G907951150
Free Shipping & Returns
$101.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.35 in
- Tensile Strength 175 lb
- Max. Bundle Dia. 11.02 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # PRT-S36FO-PA
- Zoro # G907951150
- UPC # 845425032331
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.35 in |
Max. Bundle Dia. | 11.02 in |
Nominal Length | 36 in |
Nominal Max. Bundle Dia. | 280 mm |
Actual Length | 36 in |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 175 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Outdoor Use | No |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- RACO Compression Coupling, 1" Conduit (2924)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT102)
- Retyz Cable Ties