Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK20
Mfr # WKT-S14FO-HA
Zoro # G707951244
product price: $19.03
/pk 20, $0.95/ea
$19.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.93 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S14FO-HA
- Zoro # G707951244
- UPC # 845425031594
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.93 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 100 mm |
Actual Length | 14 in |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S14GY-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- Retyz Cable Ties