Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK20
Mfr # EVT-S12FO-HA
Zoro # G707951138
product price: $11.72
/pk 20, $0.59/ea
$11.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S12FO-HA
- Zoro # G707951138
- UPC # 845425030290
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 3.42 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 12 in |
Actual Length | 12 in |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
UL Type | 2 |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Outdoor Use | No |
Description
Releasable Cable Tie, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CS)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S10RD-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- Retyz Cable Ties