Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK100
Mfr # WKT-S24FO-TA
Zoro # G007951227
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 7.12 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # WKT-S24FO-TA
- Zoro # G007951227
- UPC # 845425032010
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 7.12 in |
Nominal Length | 24 in |
Actual Length | 24 in |
Nominal Max. Bundle Dia. | 181 mm |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 24 in, Width 0.29 in, Nominal Length 24 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 181 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 7.12 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16 cu in, Floor Box, 1 Gang, Brass, Round (6RF151SR)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK50 (PRT-S32FO-PA)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- Retyz Cable Ties