Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK100
Mfr # WKT-S14FO-TA
Zoro # G607951214
product price: $43.94
/pk 100, $0.44/ea
$43.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.93 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S14FO-TA
- Zoro # G607951214
- UPC # 845425031617
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.93 in |
Actual Length | 14 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 100 mm |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | No |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 (PRT-S36FG-PA)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S10RD-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- Retyz Cable Ties