Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Orange, Nylon, PK100
Mfr # EVT-S16FO-TA
Zoro # G607951047
product price: $37.56
/pk 100, $0.38/ea
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S16FO-TA
- Zoro # G607951047
- UPC # 845425031112
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 4.68 in |
Nominal Length | 16 in |
Actual Length | 16 in |
Nominal Max. Bundle Dia. | 119 mm |
Details
Color | Fluorescent Orange |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Min. Temp. Rating | -40 Degrees C |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | UV Light Resistant |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Pull-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S18NL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- GLOBAL EQUIPMENT 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack (4.8*280N-UV)
- Retyz Cable Ties