Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Green, Nylon, PK20
Mfr # WKT-S18FG-HA
Zoro # G107951196
product price: $29.32
/pk 20, $1.47/ea
$29.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 5.2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S18FG-HA
- Zoro # G107951196
- UPC # 845425032614
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 5.2 in |
Actual Length | 18 in |
Nominal Max. Bundle Dia. | 132 mm |
Nominal Length | 18 in |
Details
Color | Fluorescent Green |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
Flame Retardant | Yes |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie, Releasable, Actual Length 18 in, Width 0.29 in, Nominal Length 18 in, Locking Style Pull-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 132 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 5.2 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Cable Tie, Black, 0.09" W (VRT-S06BK-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- Retyz Cable Ties