Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Green, Nylon, PK20
Mfr # EVT-S14FG-HA
Zoro # G707951145
product price: $14.61
/pk 20, $0.73/ea
$14.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-S14FG-HA
- Zoro # G707951145
- UPC # 845425030672
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.22 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 14 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 87 mm |
Details
Color | Fluorescent Green |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
UL Type | 2 |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- Retyz Cable Ties