Shop All Cable Ties
Retyz
Releasable Tie, Fluor. Green, Nylon, PK100
Mfr # WKT-S18FG-TA
Zoro # G407951186
product price: $63.49
/pk 100, $0.63/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 5.2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S18FG-TA
- Zoro # G407951186
- UPC # 845425031907
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 5.2 in |
Actual Length | 18 in |
Nominal Length | 18 in |
Nominal Max. Bundle Dia. | 132 mm |
Details
Color | Fluorescent Green |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Outdoor Use | No |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 18 in, Width 0.29 in, Nominal Length 18 in, Locking Style Pull-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 132 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 5.2 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S06PR-HA)
- COMMERCIAL Yellow Zip Ties (42311)
- Retyz Cable Ties