Shop All Cable Ties
Retyz
Releasable Tie, Brown, Nylon, PK20
Mfr # EVT-S06BR-HA
Zoro # G707951220
Sold in multiples of 2 for $12.56
$12.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-S06BR-HA
- Zoro # G707951220
- UPC # 845425029003
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Actual Length | 6 in |
Nominal Length | 6 in |
Nominal Max. Bundle Dia. | 38 mm |
Details
Color | Brown |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | No |
Flame Retardant | Yes |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Brown, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S08FO-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S16NL-TA)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- Retyz Cable Ties