Shop All Cable Ties
Retyz
Releasable Tie, Brown, Nylon, PK100
Mfr # EVT-S12BR-TA
Zoro # G707951091
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3.42 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retyz
- MFR # EVT-S12BR-TA
- Zoro # G707951091
- UPC # 845425030252
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 3.42 in |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 87 mm |
Nominal Length | 12 in |
Details
Color | Brown |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Outdoor Use | No |
Basic Material - Cable Tie | Nylon |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Cable Tie Properties | UV Light Resistant |
Description
Releasable Cable Tie, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Pull-Tab Release, Color Brown, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Chelsea Wallplt 2Tog Ab (149TTDB)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S08FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- Retyz Cable Ties