Shop All Cable Ties
Retyz
Releasable Tie, Blue, Nylon, PK20
Mfr # WKT-S14BL-HA
Zoro # G507951222
product price: $19.03
/pk 20, $0.95/ea
$19.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.93 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S14BL-HA
- Zoro # G507951222
- UPC # 845425031495
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.93 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 100 mm |
Actual Length | 14 in |
Details
Color | Blue |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
UL Type | 2 |
Cable Tie Style | Releasable |
Flame Retardant | Yes |
Outdoor Use | No |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 85 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- Retyz Cable Ties