Shop All Cable Ties
Retyz
Releasable Tie, Blue, Nylon, PK100
Mfr # WKT-S14BL-TA
Zoro # G707951213
product price: $43.94
/pk 100, $0.44/ea
$43.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.29 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.93 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # WKT-S14BL-TA
- Zoro # G707951213
- UPC # 845425031518
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.29 in |
Max. Bundle Dia. | 3.93 in |
Nominal Max. Bundle Dia. | 100 mm |
Actual Length | 14 in |
Nominal Length | 14 in |
Details
Color | Blue |
Item | Releasable Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Flame Retardant | Yes |
Min. Temp. Rating | -40 Degrees C |
Basic Material - Cable Tie | Nylon |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
UL Type | 2 |
Outdoor Use | No |
Cable Tie Properties | UV Light Resistant |
Description
Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Pull-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 (PRT-S36FG-PA)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S18NL-TA)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- Retyz Cable Ties